Shop All Drill Chucks
Erickson
Milling Chuck, 3/4", CV40
Mfr # CV40HPMC075591
Zoro # G3567503
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 150.00mm
- Taper Size CV40
- Coolant Fed Coolant Through
- Hole Dia. 3/4 in
- Standards ANSI B5.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HPMC075591
- Zoro # G3567503
- UPC # 4059782131064
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | CV40 |
Hole Dia. | 3/4 in |
Overall Length | 218.25mm |
Details
Item | Milling Chuck |
Projection | 150.00mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Description
Milling Chuck, Taper Size CV40, Hole Dia. 3/4 in, Projection 150.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) (SH02R1)
- MILWAUKEE TOOL M12 CP Band Saw, M12 XC5.0, BLADE3PK, Att (2529-21XC,48-11-2450,48-39-0631,49)
- DRILL AMERICA 1-1/16"x1" Carbide Tipped Annular Cutter (CTC5-530-136)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- JACOBS JKP 65-J1 High Precision Keyless 6.5mm Chuck (31121D)
- JACOBS 18N Superchuck Ball Bearing 3/4" Chuck (30233)
- HHIP Small 4-In-1 K1-4 Drill Chuck Key (3070-0048)
- JACOBS Super Chucks (R) Keyed Drill Chuck 5/8" Cap., 3JT Mount Size (30227)
- Erickson Collets, Chucks & Accessories