Shop All Drill Chucks
Erickson
Milling Chuck, 3/4", BT30
Mfr # BT30HPMC075335
Zoro # G3567704
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Hole Dia. 3/4 in
- Taper Size BT30
- Projection 85.00mm
- Standards JIS B 6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT30HPMC075335
- Zoro # G3567704
- UPC # 4059782070264
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 3/4 in |
Taper Size | BT30 |
Overall Length | 133.40mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 85.00mm |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT30, Hole Dia. 3/4 in, Projection 85.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2 (10D765)
- MIDWEST TOOL & CUTLERY Offset Right Avia Snip (MWT-6510R)
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan (31)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 2-1/4x2" (C-4072)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- MAKITA 1/2" Drill Chuck (193822-6)
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63203050014)
- JACOBS 10mm (3/8") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (30354)
- JACOBS 36B-5/8" Plain Bearing Heavy Duty 3/4" Chuck (JCM6314)
- Erickson Drill Chucks