Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", DV50
Mfr # DV50BHPMC32165M
Zoro # G3571344
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV50
- Projection 165.00mm
- Coolant Fed Coolant Through
- Hole Dia. 2-3/4 in
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV50BHPMC32165M
- Zoro # G3571344
- UPC # 4059782061934
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | DV50 |
Hole Dia. | 2-3/4 in |
Overall Length | 266.75mm |
Details
Item | Milling Chuck |
Projection | 165.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV50, Hole Dia. 2-3/4 in, Projection 165.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max (R) Core Bit W/Shank, 2 5/8 In, 12 L (HC8521)
- IRWIN Tap Carded 5Mm-.8Mm (8322ZR)
- MILWAUKEE TOOLS REAR GUIDE ROLLER KIT (ML42-24-0024)
- DRILL AMERICA m20x1.5 Carbon Steel Hex Die (DWTMHX20X1.5)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size, Steel (CY-06 R-3/8 Sp)
- EAZYPOWER 80364 0.13 in. Mini Keyless Chuck (508575)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JKT-130 J33)
- SIOUX TOOLS QUICK CHANGE CHUCK FOR 14IN H (2352)
- Erickson Collets, Chucks & Accessories