Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", DV50
Mfr # DV50BHPMC32090M
Zoro # G3569165
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 2-3/4 in
- Coolant Fed Coolant Through
- Taper Size DV50
- Projection 90.00mm
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV50BHPMC32090M
- Zoro # G3569165
- UPC # 4059782061958
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 2-3/4 in |
Taper Size | DV50 |
Overall Length | 191.75mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 90.00mm |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV50, Hole Dia. 2-3/4 in, Projection 90.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.5 HSS Plug Tap and 12.50mm HSS Drill Bit (POUM14X1.5)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (ASW-R716)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-038)
- DRILL AMERICA W Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOW)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- JACOBS 41BA-3/8" Smooth Sleeve Plain Bearing Medium Duty 3/8" Chuck (31138)
- HHIP 1/2" JT33 Drill Chuck with MT3 Arbor (9999-0012)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.255" Cap., 1JT Mount Size, Steel (JKP-65 J-1)
- JACOBS 1/2 in. X 1/2 in. Mount Metal Keyless Chuck (CL31038)
- Erickson Collets, Chucks & Accessories