Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", DV50
Mfr # DV50BHPMC25165M
Zoro # G3570985
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Hole Dia. 2-3/4 in
- Projection 165.00mm
- Taper Size DV50
- Overall Length 266.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV50BHPMC25165M
- Zoro # G3570985
- UPC # 4059782070806
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 2-3/4 in |
Taper Size | DV50 |
Overall Length | 266.75mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 165.00mm |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV50, Hole Dia. 2-3/4 in, Projection 165.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07532)
- BON TOOL Bon 19-154 Asphalt Depth Gauge 30" Handle (19-154)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- DURSTON MANUFACTURING 20 Blue Magrail Low Profile No Studs (MR20B)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1381)
- CENTURY DRILL & TOOL Keyless Drill Chuck 1/4" (68585)
- WALTER SURFACE TECHNOLOGIES Keyed Chuck/Press Fit (39D007)
- GS TOOLING 16438 JT33 Super Precision Keyless Drill Chuck (536530)
- Erickson Drill Chucks