Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", DV50
Mfr # DV50BHPMC25090M
Zoro # G3570373
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 2-3/4 in
- Projection 90.00mm
- Taper Size DV50
- Coolant Fed Coolant Through
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV50BHPMC25090M
- Zoro # G3570373
- UPC # 4059782070905
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 2-3/4 in |
Taper Size | DV50 |
Overall Length | 191.75mm |
Details
Item | Milling Chuck |
Projection | 90.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV50, Hole Dia. 2-3/4 in, Projection 90.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO W-23M Nut Lock Wheel Adapter (W-23M)
- BUDDY TOOLS Bucket Scoop (BT-JN316-01)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-1579)
- DEWALT 1-Piece 6" x 22" SDS Max Core Bit (DW5927)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel (CAT40-NPU13-130U)
- H & H INDUSTRIAL PRODUCTS MT2 To JT2 Rotating Tailstock Chuck Adapter (3906-4922)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.255" Cap., 1JT Mount Size, Steel (JKP-65 J-1)
- HHIP 5/8" JT3 Drill Chuck With 5/8" Straight Shank Arbor (9999-0018)
- Erickson Collets, Chucks & Accessories