Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", DV50
Mfr # DV50BHPMC20165M
Zoro # G3570610
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size DV50
- Projection 165.00mm
- Coolant Fed Coolant Through
- Hole Dia. 2-3/4 in
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV50BHPMC20165M
- Zoro # G3570610
- UPC # 4059782162402
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | DV50 |
Hole Dia. | 2-3/4 in |
Overall Length | 266.75mm |
Details
Item | Milling Chuck |
Projection | 165.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV50, Hole Dia. 2-3/4 in, Projection 165.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 11mm Size (36A292)
- UNGER ReplaceBlades, ShortHandle 4"Scraper, PK10 (RB10C)
- HARVEY TOOL Runner Cutter, 0.0470", Included Angle: 30 Degrees (75103)
- EKLIND HEX KEY 5/16""T-HANDLE-6"" (51620)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- HHIP 1/32-1/2" JT6 Ball Bearing Drill Chuck With Key (3700-1092)
- JACOBS 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck (33351)
- HOUGEN Drill Chuck & Adapter for HMD900 (09377)
- JACOBS 10mm (3/8") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (30354)
- Erickson Drill Chucks