Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", DV50
Mfr # DV50BHPMC20090M
Zoro # G3570565
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size DV50
- Projection 90.00mm
- Hole Dia. 2-3/4 in
- Coolant Fed Coolant Through
- Overall Length 191.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV50BHPMC20090M
- Zoro # G3570565
- UPC # 4059782162464
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | DV50 |
Hole Dia. | 2-3/4 in |
Overall Length | 191.75mm |
Details
Item | Milling Chuck |
Projection | 90.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV50, Hole Dia. 2-3/4 in, Projection 90.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knob, Switch W/Screw (65052)
- SIMONDS Rnd. File, American, Rnd., 10inL, Nat. (73401500)
- IRWIN 6" L x General Purpose Cutting Recip Saw Blade, 6in, 10Tpi (372610)
- KLEIN TOOLS Angled Rebar Hickey, Bends #7 Thru #9 (64312)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- EAZYPOWER Mini Keyless Chuck 1/8" (80364)
- FEIN Chuck 16Mm With B16 Adaptor (63901023011)
- SIOUX TOOLS QUICK CHANGE CHUCK FOR 14IN H (2352)
- HHIP 5/8" JT3 Drill Chuck With R8 Arbor (9999-0020)
- Erickson Collets, Chucks & Accessories