Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", BT50
Mfr # BT50BHPMC32165M
Zoro # G3568781
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 165.00mm
- Coolant Fed Coolant Through
- Taper Size BT50
- Hole Dia. 2-3/4 in
- Overall Length 266.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50BHPMC32165M
- Zoro # G3568781
- UPC # 4056544139801
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | BT50 |
Hole Dia. | 2-3/4 in |
Overall Length | 266.80mm |
Details
Item | Milling Chuck |
Projection | 165.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT50, Hole Dia. 2-3/4 in, Projection 165.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Plastic Handle, Black, Size: 2, M10X50, A=100, B=33, Comp: Steel (K0646.2521110X50)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121PH220D)
- CRAFTSMAN Wrenches, 14mm 72 Tooth 12 Point Metric (CMMT42572)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 11332 (11332)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- HHIP MT2 Drift/Center Key (3900-0262)
- JACOBS JKP 100-J2 High Precision Keyless 10mm Chuck (9681)
- JACOBS JKP 160-J6 High Precision Keyless 16mm Chuck (9685D)
- HHIP 4 Piece Pin Vise Set (3700-0505)
- Erickson Collets, Chucks & Accessories