Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", BT50
Mfr # BT50BHPMC32105M
Zoro # G3569551
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Taper Size BT50
- Projection 105.00mm
- Hole Dia. 2-3/4 in
- Standards JIS B 6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50BHPMC32105M
- Zoro # G3569551
- UPC # 4056544139702
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | BT50 |
Hole Dia. | 2-3/4 in |
Overall Length | 206.80mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 105.00mm |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT50, Hole Dia. 2-3/4 in, Projection 105.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-319 Mortar Board Stand, 2 Chain (11-319)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (5CPB)
- TEKTON Straight Pick (1/8 Inch x 3 Inch) (PNH21101)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- HHIP Large 4-In-1 K5-8 Rill Chuck Key (3070-0481)
- TENG TOOLS M140071 1/4" Drive Adjustable Tap Chuck (For Taps 3 - (M140071)
- HHIP 5/8" JT3 Drill Chuck With MT3 Arbor (9999-0016)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel (JK-16 MT4)
- Erickson Collets, Chucks & Accessories