Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", BT50
Mfr # BT50BHPMC25165M
Zoro # G3570023
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Projection 165.00mm
- Taper Size BT50
- Hole Dia. 2-3/4 in
- Standards JIS B 6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50BHPMC25165M
- Zoro # G3570023
- UPC # 4059782070288
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | BT50 |
Hole Dia. | 2-3/4 in |
Overall Length | 266.80mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 165.00mm |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT50, Hole Dia. 2-3/4 in, Projection 165.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Single-end Wrench Size 90 mm L.690 mm (40040900)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- DEWALT Hacksaw, 12 In. L, Rubber Handle, 2 pcs. (DWHT20547L)
- GEDORE Bolt Extractor, Size 8, M33-M45 (8551 8)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- HHIP 1/64-5/8" R8 Integrated Drill Chuck (3701-1626)
- EUROBOOR Drill chuck 13 mm 1/2" x 20 UNF keyless (IBK.13Q)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 2JT Mount Size, Steel (JK 13 J-2)
- VERTEX Vertex Pro-Series 1/32-5/8" JT3 Drill Chuck (3701-0115)
- Erickson Collets, Chucks & Accessories