Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", BT50
Mfr # BT50BHPMC25105M
Zoro # G3569892
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Hole Dia. 2-3/4 in
- Projection 105.00mm
- Taper Size BT50
- Overall Length 206.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50BHPMC25105M
- Zoro # G3569892
- UPC # 4059782070301
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 2-3/4 in |
Taper Size | BT50 |
Overall Length | 206.80mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 105.00mm |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT50, Hole Dia. 2-3/4 in, Projection 105.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Adapter, M12x1.0 to 1/4NPTF for 41000 (42073)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- H & H INDUSTRIAL PRODUCTS MVJNR 16-3D Turning & Profiling Tool Holder - New Rigid Clamp Design (2014-1160)
- PANASONIC Battery Charger For NiCd or NiMH 12V-24.4V (EY0110B)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- JACOBS CHUCK KEYLESS 1/2""PROF (31038)
- FEIN 3-JAW GEARED CHUCK (63203050014)
- SLUGGER BY FEIN Metal Drill Chuck 0.625" Cap., 3/4" Mount Size (69908195275)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.255" Cap., 1JT Mount Size, Steel (JKP-65 J-1)
- Erickson Collets, Chucks & Accessories