Shop All Drill Chucks
Erickson
Milling Chuck, 2-3/4", BT50
Mfr # BT50BHPMC20105M
Zoro # G3569229
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 2-3/4 in
- Projection 105.00mm
- Taper Size BT50
- Coolant Fed Coolant Through
- Overall Length 206.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50BHPMC20105M
- Zoro # G3569229
- UPC # 4059782170988
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 2-3/4 in |
Taper Size | BT50 |
Overall Length | 206.80mm |
Details
Item | Milling Chuck |
Projection | 105.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT50, Hole Dia. 2-3/4 in, Projection 105.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91114)
- SPEEDAIRE Air Sander, 5-1/2 In Pad, 16,000 rpm (21AA96)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- STANLEY Stanley 10-778 FatMax® Ergonomic Instant Change Heavy Duty Retractable Blade Utility Knife (10-778)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel (CAT40-NPU13-105U)
- HHIP 1/32-3/8" JT2 Ball Bearing Drill Chuck With Key (3700-1091)
- HHIP Sensitive Hand Drill Feed & 1/8" Keyless Drill Chuck (3700-5000)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG STANDARD & LARGE BORE SIR CHUCK (KH785)
- Erickson Drill Chucks