Shop All Collet Chucks
Erickson
Milling Chuck, 1", HSK100A
Mfr # HSK100AHPMC100512
Zoro # G3755359
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Overall Length 180.00mm
- Projection 130.00mm
- Coolant Fed Coolant Through
- Hole Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK100AHPMC100512
- Zoro # G3755359
- UPC # 4059782119932
- Country of Origin Korea, Republic of
- Category Collet Chucks
Dimensions
Taper Size | HSK100A |
Overall Length | 180.00mm |
Hole Dia. | 1 in |
Details
Item | Milling Chuck |
Projection | 130.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Description
Milling Chuck, Taper Size HSK100A, Hole Dia. 1 in, Projection 130.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Straight Cut Aviation Snips with Yellow Grips (TP02162)
- KRAFT TOOL Stainless Steel Hand Edger/Groover, 6"x8 (CF046PF)
- KLEIN TOOLS Magnetic Hanger (69190)
- MILWAUKEE TOOL 6 pc. Tri-Lobe Screwdriver Set (48-22-2706)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (BT50BER20150M)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- H & H INDUSTRIAL PRODUCTS 12 Piece ER-25 MT2 Spring Collet Chuck Set (3900-4050)
- Erickson Collets, Chucks & Accessories