Shop All Drill Chucks
Erickson
Milling Chuck, 1", CV50
Mfr # CV50HPMC100650
Zoro # G3570279
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1 in
- Projection 165.00mm
- Coolant Fed Coolant Through
- Taper Size CV50
- Standards ANSI B5.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50HPMC100650
- Zoro # G3570279
- UPC # 4059782077270
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 1 in |
Taper Size | CV50 |
Overall Length | 266.60mm |
Details
Item | Milling Chuck |
Projection | 165.00mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Description
Milling Chuck, Taper Size CV50, Hole Dia. 1 in, Projection 165.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 3/8-24NF (9436)
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (477931)
- MILWAUKEE TOOL 9 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7125)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 3 (84406)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- SUPERIOR ELECTRIC 1/2 Inch Keyless Drill Chuck 1/2 Inch x 20 UNF Mount (J1713M)
- JACOBS JKT 65-J1 High Torque / High Precision Keyless 6.5mm Chuck (31122D)
- GS TOOLING MT4 013mm Integral Keyless Drill Chuck (337426)
- METABO Keyless Drill Chuck 0.500" Cap. (627240000)
- Erickson Drill Chucks