Shop All Drill Chucks
Erickson
Milling Chuck, 1", CV50
Mfr # CV50HPMC100354
Zoro # G3570452
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1 in
- Taper Size CV50
- Coolant Fed Coolant Through
- Projection 90.00mm
- Overall Length 191.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50HPMC100354
- Zoro # G3570452
- UPC # 4059782077294
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 1 in |
Taper Size | CV50 |
Overall Length | 191.60mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 90.00mm |
Standards | ANSI B5.50 |
Description
Milling Chuck, Taper Size CV50, Hole Dia. 1 in, Projection 90.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Set Metric 12 Pieces 10 mm to 18 mm , Chrome (J52212S)
- FEIN DUST BAG - TURBO 3 - 3PK 913048K01 (69908195016)
- MIGHTY MAXX Socket Set w Storage Case 40pc (083-31410)
- STARRETT Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-04-04-1/2)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- JACOBS 3326A-5/8" Bore Plain Bearing Medium Duty 1/2" Chuck (6291)
- HHIP MT2 Drift/Center Key (3900-0262)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JKP-160 J-6)
- ALBRECHT Keyless Drill Chuck 1/8" Cap., J1 Mount Size, Steel (70030)
- Erickson Drill Chucks