Shop All Drill Chucks
Erickson
Milling Chuck, 1", CV40
Mfr # CV40HPMC100591
Zoro # G3569061
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV40
- Hole Dia. 1 in
- Coolant Fed Coolant Through
- Projection 150.00mm
- Overall Length 218.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40HPMC100591
- Zoro # G3569061
- UPC # 4059782076891
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | CV40 |
Hole Dia. | 1 in |
Overall Length | 218.25mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 150.00mm |
Standards | ANSI B5.50 |
Description
Milling Chuck, Taper Size CV40, Hole Dia. 1 in, Projection 150.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Sledrunner, Half Rnd 14" X 3/4" Comfort Grip Handle (21-314)
- MILWAUKEE TOOL Milwaukee® 49-56-0117 2" Hole Dozer„¢ Hole Saw (49-56-0117)
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- GS TOOLING 16412 1220 Super Precision Keyless Drill Chuck (536538)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel (JK 08 J-2S)
- JET Taper Mount Drill Chuck 1/8 -5/8 X Jt-3 (561708)
- SUPERIOR ELECTRIC 1/16" - 1/2" Cap Metal Double Sleeve Keyless Drill Chuck w/Radial Lock Mechanism - M14 x 1.5 Mount (RV13M14)
- Erickson Collets, Chucks & Accessories