Shop All Drill Chucks
Erickson
Milling Chuck, 1-3/4", DV40
Mfr # DV40BHPMC32150M
Zoro # G3568623
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Taper Size DV40
- Projection 150.00mm
- Hole Dia. 1-3/4 in
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV40BHPMC32150M
- Zoro # G3568623
- UPC # 4059782061873
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | DV40 |
Hole Dia. | 1-3/4 in |
Overall Length | 218.40mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 150.00mm |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV40, Hole Dia. 1-3/4 in, Projection 150.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027M)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- CRESCENT 1-1/2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW3)
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- SIOUX TOOLS QUICK CHANGE CHUCK FOR 14IN H (2352)
- JACOBS JK 160-MT4 High Torque / High Precision Keyless 16mm Chuck with shank (31415)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J33 Mount Size, Steel (70090)
- JACOBS 3B-5/8" Plain Bearing Heavy Duty 5/8" Chuck (JCM6232)
- Erickson Collets, Chucks & Accessories