Shop All Drill Chucks
Erickson
Milling Chuck, 1-3/4", DV40
Mfr # DV40BHPMC32120M
Zoro # G3568474
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1-3/4 in
- Taper Size DV40
- Coolant Fed Coolant Through
- Projection 120.00mm
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV40BHPMC32120M
- Zoro # G3568474
- UPC # 4056544139900
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 1-3/4 in |
Taper Size | DV40 |
Overall Length | 188.40mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 120.00mm |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV40, Hole Dia. 1-3/4 in, Projection 120.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ALUMINUM CARRYING CASE 13 X 14.5 X 6 (CASE-1813)
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-02-1/2)
- J.W. WINCO GN300-78-M10-20 Adjustable Lever Steel (10N20A03O)
- BIG HORN Band Saw Replacement Tire for 14 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14335)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- LLAMBRICH USA Keyless Drill Chuck 0.125" Cap., 5/16-24 Mount Size, SS (SP-03 R-5/16 FGE)
- JACOBS JK 160-MT3 High Torque / High Precision Keyless 16mm Chuck with shank (31414)
- EAZYPOWER 1/2" - 20 UNF Chuck Adapter (30205)
- HHIP Small 4-In-1 K1-4 Drill Chuck Key (3070-0048)
- Erickson Collets, Chucks & Accessories