Shop All Drill Chucks
Erickson
Milling Chuck, 1-3/4", DV40
Mfr # DV40BHPMC25095M
Zoro # G3568824
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size DV40
- Coolant Fed Coolant Through
- Hole Dia. 1-3/4 in
- Projection 95.00mm
- Overall Length 163.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # DV40BHPMC25095M
- Zoro # G3568824
- UPC # 4059782070929
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | DV40 |
Hole Dia. | 1-3/4 in |
Overall Length | 163.40mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 95.00mm |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV40, Hole Dia. 1-3/4 in, Projection 95.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Job Site Radio (XRM05)
- PELICAN Black Protective Case, 24.83"L x 19.69"W x 11.88"D (1610)
- MALCO Duct Stretcher, 16 in, Aluminum Handle, Steel Wheels (DS2)
- BONDHUS Fold-Up Hex Key Set, 7PCS (BND12592)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- JACOBS JK 160-R8 High Torque / High Precision Keyless 16mm Chuck with shnak (31416)
- C.K Keyless Hexagonal Chuck 1/4" (T2463)
- JACOBS JKP 100-J2 High Precision Keyless 10mm Chuck (9681)
- JET Taper Mount Drill Chuck 1/8 -5/8 X Jt-3 (561708)
- Erickson Collets, Chucks & Accessories