Shop All Drill Chucks
Erickson
Milling Chuck, 1-3/4", DV40
Mfr # DV40BHPMC20085M
Zoro # G3567549
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size DV40
- Projection 85.00mm
- Coolant Fed Coolant Through
- Hole Dia. 1-3/4 in
- Overall Length 153.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV40BHPMC20085M
- Zoro # G3567549
- UPC # 4061779284608
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | DV40 |
Hole Dia. | 1-3/4 in |
Overall Length | 153.40mm |
Details
Item | Milling Chuck |
Projection | 85.00mm |
Coolant Fed | Coolant Through |
Standards | DIN 69871 |
Description
Milling Chuck, Taper Size DV40, Hole Dia. 1-3/4 in, Projection 85.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 1/16 (55236)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 (823909G)
- BONWAY Bon 32-237 Frame For 6" Texture Roller (32-237)
- ALLPOINTS Screwdriver, Ratchet , 6-In-1 (1421559)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- EUROBOOR Drill chuck quick change 13mm 1/2"x20UNF (IBQ.13)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 1/2-20 Mount (JCM31038)
- JACOBS JKT 130-J2 High Torque / High Precision Keyless 13mm Chuck (30527)
- HHIP J0 Taper 1/2" Shank Sensitive Hand Drill Feed (3700-0001)
- Erickson Collets, Chucks & Accessories