Shop All Drill Chucks
Erickson
Milling Chuck, 1-3/4", BT40
Mfr # BT40BHPMC32120M
Zoro # G3571012
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 120.00mm
- Hole Dia. 1-3/4 in
- Taper Size BT40
- Coolant Fed Coolant Through
- Overall Length 185.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40BHPMC32120M
- Zoro # G3571012
- UPC # 4056544139603
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 1-3/4 in |
Taper Size | BT40 |
Overall Length | 185.40mm |
Details
Item | Milling Chuck |
Projection | 120.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT40, Hole Dia. 1-3/4 in, Projection 120.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 70mm 6 pt Metric Socket, 6 Points (1953M)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWF1)
- KRAFT TOOL Wide-Mouth Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- H & H INDUSTRIAL PRODUCTS 6 X 6 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1596)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 4MT Mount Size, Steel (JK-13 MT-4)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 1JT Mount Size (JCM6206)
- METABO QuickPlus: Futuro Top Quick-Change Chuck (627197000)
- REICHEL Drill Chuck Super Hvy Dty 0-3/8 Capacity (82BS-5A-J2)
- Erickson Drill Chucks