Shop All Drill Chucks
Erickson
Milling Chuck, 1-3/4", BT40
Mfr # BT40BHPMC25085M
Zoro # G3568459
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 85.00mm
- Hole Dia. 1-3/4 in
- Taper Size BT40
- Coolant Fed Coolant Through
- Overall Length 150.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40BHPMC25085M
- Zoro # G3568459
- UPC # 4059782070400
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 1-3/4 in |
Taper Size | BT40 |
Overall Length | 150.40mm |
Details
Item | Milling Chuck |
Projection | 85.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT40, Hole Dia. 1-3/4 in, Projection 85.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Screed, 6 ft.X1-1/2x3-1/2" (CC606)
- GROZ Handle Sledge Hammers, 8 lb., 12" (34522)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79645CLB113505)
- MOODY TOOL Reversible Diamond Pt Scribe, w/Mag Clip (51-1561)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- HHIP 1/32~5/8" JT6 Ultra Precision Keyless Drill Chuck (3700-0259)
- HHIP 3/8" JT2 Drill Chuck with 1/2" Straight Shank Arbor (9999-0009)
- GEARWRENCH Jacobs Keyless 3/8" Chuck (30354)
- LLAMBRICH USA Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel (CY-19 J-3)
- Erickson Drill Chucks