Shop All Drill Chucks
Erickson
Milling Chuck, 1-3/4", BT40
Mfr # BT40BHPMC20120M
Zoro # G3569131
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 1-3/4 in
- Projection 120.00mm
- Coolant Fed Coolant Through
- Taper Size BT40
- Standards JIS B 6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40BHPMC20120M
- Zoro # G3569131
- UPC # 4059782178557
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 1-3/4 in |
Taper Size | BT40 |
Overall Length | 185.40mm |
Details
Item | Milling Chuck |
Projection | 120.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT40, Hole Dia. 1-3/4 in, Projection 120.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- VERSADRIVE HMT Rapid-Lock 1/4 in. Impact Driver Adapter (111027-014A)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670)
- JACOBS 33BA-5/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6289)
- HOUGEN HMD914 Drill Chuck Adapter (40341)
- JACOBS 1/4" Multi-Craft Drill Chuck (30243D)
- Erickson Collets, Chucks & Accessories