Shop All Drill Chucks
Erickson
Milling Chuck, 1-3/4", BT40
Mfr # BT40BHPMC20075M
Zoro # G3567695
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 1-3/4 in
- Projection 75.00mm
- Coolant Fed Coolant Through
- Taper Size BT40
- Overall Length 140.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40BHPMC20075M
- Zoro # G3567695
- UPC # 4059782119901
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 1-3/4 in |
Taper Size | BT40 |
Overall Length | 140.40mm |
Details
Item | Milling Chuck |
Projection | 75.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT40, Hole Dia. 1-3/4 in, Projection 75.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Wire Stripper, 20 to 8 AWG (GST-70M)
- COOPER HAND TOOLS APEX Cooper Tools Apex 071-EX-370-B-2 01944 Sckt 1-4 Male Hexdrv 3-8 Male Sq Oal (071-EX-370-B-2)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031)
- MAKITA 12V max CXT® Charger (DC10WD)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- JACOBS JK 130-MT2 High Torque / High Precision Keyless 13mm Chuck with shank (31408D)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.394" Cap., 2JT Mount Size, Steel (JKT-100 J-2)
- LLAMBRICH USA Keyless Drill Chuck 0.315" Cap., 2JT Mount Size, Steel (JK 08 J-2S)
- JACOBS 41BA-3/8" Smooth Sleeve Plain Bearing Medium Duty 3/8" Chuck (31138)
- Erickson Collets, Chucks & Accessories