Shop All Drill Chucks
Erickson
Milling Chuck, 1-1/4", CV50
Mfr # CV50HPMC125650
Zoro # G3570979
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 1-1/4 in
- Projection 165.00mm
- Coolant Fed Coolant Through
- Overall Length 266.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50HPMC125650
- Zoro # G3570979
- UPC # 4059782077256
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | CV50 |
Hole Dia. | 1-1/4 in |
Overall Length | 266.60mm |
Details
Item | Milling Chuck |
Projection | 165.00mm |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Description
Milling Chuck, Taper Size CV50, Hole Dia. 1-1/4 in, Projection 165.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792758)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- LENOX 14 TPI Reciprocating Saw Blades, 50 PK (22760OSB414R)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (2NUCNGA432-BN2000)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- SUPERIOR ELECTRIC 5/8 Inch Heavy Duty Drill Chucks Taper JT3 2.10 Inch OD (J2316C-JT3)
- JET 561704 TDC-500, Taper Mount Drill Chuck 0-1/2in x JT-6 (561704-JET)
- HOUGEN HMD914 Drill Chuck Adapter (40341)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JKP-130 J-33)
- Erickson Collets, Chucks & Accessories