Shop All Drill Chucks
Erickson
Milling Chuck, 1-1/4", CV40
Mfr # CV40HPMC125591
Zoro # G3568562
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size CV40
- Coolant Fed Coolant Through
- Hole Dia. 1-1/4 in
- Projection 150.00mm
- Overall Length 218.25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40HPMC125591
- Zoro # G3568562
- UPC # 4059782076877
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | CV40 |
Hole Dia. | 1-1/4 in |
Overall Length | 218.25mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 150.00mm |
Standards | ANSI B5.50 |
Description
Milling Chuck, Taper Size CV40, Hole Dia. 1-1/4 in, Projection 150.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- PERFORMANCE TOOL Timing Gear Puller, W87010 (W87010)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477337)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- HHIP 1/32-1/2" JT6 Ball Bearing Drill Chuck With Key (3700-1092)
- HHIP 1/32~5/8" JT6 Ultra Precision Keyless Drill Chuck (3700-0259)
- HOUGEN 5/8 in. Drill Chuck (10737)
- HHIP 1/64-1/2" MT3 Integrated Drill Chuck (3701-2499)
- Erickson Collets, Chucks & Accessories