Shop All Drill Chucks
Erickson
Milling Chuck, 1-1/4", BT50
Mfr # BT50BHPMC125413
Zoro # G3569859
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Dia. 1-1/4 in
- Projection 105.00mm
- Taper Size BT50
- Coolant Fed Coolant Through
- Standards JIS B 6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50BHPMC125413
- Zoro # G3569859
- UPC # 4059782173057
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Hole Dia. | 1-1/4 in |
Taper Size | BT50 |
Overall Length | 206.80mm |
Details
Item | Milling Chuck |
Projection | 105.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT50, Hole Dia. 1-1/4 in, Projection 105.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #48 (44118)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- IRWIN LINEMAN'S PLIERS 8""L (2078208)
- K-TOOL INTERNATIONAL 3/8" Drive, 13mm Metric Socket, 12 Points (KTI-27513)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- SUPERIOR ELECTRIC 1/2 Inch Keyed Chuck 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3113)
- WALTER SURFACE TECHNOLOGIES 1/2 in. Keyless Chuck (22F061)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 6JT Mount Size, Steel (JK 13 J-6)
- JACOBS Super Chucks (R) Keyed Drill Chuck 0.250" Cap., 3/8-24 Mount Size (JCM6208)
- Erickson Collets, Chucks & Accessories