Shop All Drill Chucks
Erickson
Milling Chuck, 1-1/4", BT40
Mfr # BT40BHPMC125354
Zoro # G3570495
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Taper Size BT40
- Projection 90.00mm
- Hole Dia. 1-1/4 in
- Overall Length 155.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT40BHPMC125354
- Zoro # G3570495
- UPC # 4059782173088
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | BT40 |
Hole Dia. | 1-1/4 in |
Overall Length | 155.40mm |
Details
Item | Milling Chuck |
Coolant Fed | Coolant Through |
Projection | 90.00mm |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT40, Hole Dia. 1-1/4 in, Projection 90.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 4/0 Aluminum 12T U-Style Die (49-12-U04A)
- WESTWARD 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (10E306)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt. (3403-20, 48-11-2425)
- SANDS LEVEL & TOOL CO Rapid Square w/Manual, 7 (SLRS45)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- LISLE CHUCK KEY LARGE MASTER (LI12060)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670)
- HOUGEN 1/2 in. Drill Chuck (10731)
- HHIP 0-1/2" NMTB #30 Integrated Drill Chuck (3701-3001)
- Erickson Drill Chucks