Shop All Drill Chucks
Erickson
Milling Chuck, 1-1/4", BT30
Mfr # BT30HPMC20085M
Zoro # G3570699
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size BT30
- Projection 85.00mm
- Coolant Fed Coolant Through
- Hole Dia. 1-1/4 in
- Overall Length 133.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT30HPMC20085M
- Zoro # G3570699
- UPC # 4059782119871
- Country of Origin Korea, Republic of
- Category Drill Chucks
Dimensions
Taper Size | BT30 |
Hole Dia. | 1-1/4 in |
Overall Length | 133.40mm |
Details
Item | Milling Chuck |
Projection | 85.00mm |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Description
Milling Chuck, Taper Size BT30, Hole Dia. 1-1/4 in, Projection 85.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (326024)
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set (1818)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95913)
- SUPERCUT 71.75-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (390063)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- JACOBS 41BA-3/8" Plain Bearing Medium Duty 3/8" Chuck (JCM32282)
- MILWAUKEE TOOL KEYLESS SERVICE CHUCK 1/2" (ML42-66-1006)
- HHIP 3/4 in. JT3 Drill Chuck With Key, MT4 Arbor & JT3 Chuck Wedges (9999-0026)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (CY-16 R-1/2)
- JACOBS JKP 130-J33 High Precision Keyless 13mm Chuck (9682D)
- Erickson Collets, Chucks & Accessories