Shop All Tarps
Erickson Manufacturing
6 ft x 8 ft Tarp, White
Mfr # 57060
Zoro # G410517317
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 ft
- Color White
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson Manufacturing
- MFR # 57060
- Zoro # G410517317
- UPC # 64383570604
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | White |
Item | Tarp |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pennants, Polyethylene, Yellow, 60 ft. (PL-1 Y)
- NYLGLO Army Flag, 3x5 Ft (439035)
- ZORO SELECT Full Size Chest Cooler, 32 qt., Red (4AAP6)
- STROMBERG CARLSON LEND-A-HAND FOLDING HANDRAIL (AM-533)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-8X10)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-100X100)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-10X12)
- NORTON BODY SUPPLY Blue Poly Sheeting 12 X 400 (3344)
- TARPS NOW 60 ft x 100 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-60C1)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-24X30)
- MAURITZON 5 Tarp, Brown, Treated Canvas (3XCA7)
- Erickson Manufacturing Tarps