Shop All Tarps
Erickson Manufacturing
12 ft x 18 ft Tarp, Silver
Mfr # 57023
Zoro # G310545274
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 18 ft
- Color Silver
- Tarp Finished Length 12 ft
- Tarp Finished Width 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson Manufacturing
- MFR # 57023
- Zoro # G310545274
- UPC # 64383570239
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 12 ft x 18 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 18 ft |
Details
Color | Silver |
Item | Tarp |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO WEED KILLR WC RTU 24OZ (0205710)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Gray) (131293AIL)
- ROBLINE Waxed Tackle Yarn - 0.5mm x 40M - White (TYN-05WSP)
- MTD Spring-Lift-Assist (732-0934)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-24X50)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X30)
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-25X40)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-3060-X)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-12X12)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-8X10)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV3)
- Erickson Manufacturing Tarps