Shop All Collets
Erickson
Lathe, Engine Lathe, 3Ph, 230/460V
Mfr # 16ER010M
Zoro # G3592161
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Overall Length 74-51/64 in
- Coolant Fed Non-Coolant Through
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- Number of Slots 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 74-51/64 in |
Max. Body Dia. | 17.00mm |
Clamping Hole Length | 17.50mm |
Head Dia. | 17.00mm |
Max. Bore Dia. | 17.00mm |
Size Increments | 1.00mm |
Details
Item | Collets |
Collet Series | ER16 |
Range | 0.0400"-0.0200" |
Coolant Fed | Non-Coolant Through |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Number of Slots | 8 |
Taper Angle | 16 Degrees |
Measurement System | Metric |
Collet Type | Single Angle |
For Shank Type | Cylindrical |
Face Shape | Round |
Standards | ANSI, DIN 6499 Class 2, ISO |
Color | Silver |
Compatible with Product Type | ER Collet Chucks |
Description
Collets, ER16, Round, Max. Size Not Applicable, Overall Length 27.50mm, ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 29 Pc Set Ultra Dex Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill (40614)
- HOUGEN-OGURA 9/16 in. Round Punch (76341)
- PROTO Pin Punch, S2, 1/4 x 6-7/16 In (J49014S2)
- MAYHEW Pinch Bars, Pinch Point Bar, 16 In. L (75126)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON 32ER750 COLLET (32ER0750)
- ERICKSON Collet, TG75, 19/64 (75TG0297)
- ERICKSON COLLET ER 32 4 (32ER040M)
- LYNDEX-NIKKEN Collet, 100TG, 1in (100-064)
- Erickson Collets, Chucks & Accessories