Shop All Collets
Erickson
Knee/Column Milling Machine, 3Ph, 230V
Mfr # 16ER020M
Zoro # G3588792
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Overall Length 27.50mm
- Coolant Fed Non-Coolant Through
- Features Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
- For Shank Type Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27.50mm |
Clamping Hole Length | 17.50mm |
Max. Bore Dia. | 17.00mm |
Max. Body Dia. | 17.00mm |
Head Dia. | 17.00mm |
Size Increments | 1.00mm |
Details
Item | Collets |
Collet Series | ER16 |
Range | 0.0790"-0.0390" |
Coolant Fed | Non-Coolant Through |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
For Shank Type | Cylindrical |
Number of Slots | 8 |
Standards | ANSI, DIN 6499 Class 2, ISO |
Measurement System | Metric |
Face Shape | Round |
Collet Type | Single Angle |
Taper Angle | 16 Degrees |
Compatible with Product Type | ER Collet Chucks |
Color | Silver |
Description
Collets, ER16, Round, Max. Size Not Applicable, Overall Length 27.50mm, ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88707)
- HOLEX Air blow gun- Type: ALU (080118 ALU)
- MITUTOYO At113,800mm (539-215-30)
- CLE-LINE #30 Cobalt 135 Deg. Jobber Length Drill Bit (C23404)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- ERICKSON Collet, TG75, 3/8 (75TGC0375)
- ERICKSON 21/32 ER32 COLLET (32ER0656)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON 32ER750 COLLET (32ER0750)
- TECHNIKS Spring Collet, TG100, 9/64 in. (04010-9/64)
- Erickson Collets, Chucks & Accessories