Shop All Turning Tools
Erickson
Insert Screw, M2.5X0, 45X2, 6 TORX PLUS IP7
Mfr # MS2204
Zoro # G3779962
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Non-Coolant Through
- Cutting Application Turning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # MS2204
- Zoro # G3779962
- UPC # 4059782121355
- Country of Origin Switzerland
- Category Turning Tools
Details
Item | Diamond Turning Insert |
Coolant Fed | Non-Coolant Through |
Cutting Application | Turning |
Description
Diamond Turning Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-883 Wire Wiskers 6" Long Yellow(500/Pkg) (84-883)
- LISLE RAZOR BLADE SCRAPER (LI52460)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- HUOT Tap Index, Jobber Length, Steel (12700)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- CARMEX Tiny Tool Bar, Pro, MPR 2 R0.15 L5 BXC (MPR 2 R0.15 L5 BXC)
- H & H INDUSTRIAL PRODUCTS 1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9028)
- CROWN TOOLS 1/4 Inch Bead Forming Tool (24095)
- STM AR7 Grade C5 Turning Style inAin Brazed Tool, 10PK (141706PK)
- CROWN TOOLS 8 Pc Woodturning Tool Set (24115)
- MICRO 100 Indexable Thru-Turning Tool (10-3155)
- Erickson Indexable Tools