Shop All Hydraulic Chucks
Erickson
HYDRAULIC EXPANSION CHUCK HSK100A �=32
Mfr # HSK100AHC32200M
Zoro # G3757535
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ERK
- Taper HSK100A
- Bore Dia. 100.00mm
- ANSI Number HSK100AHC32200M
- Tool Depth 51.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK100AHC32200M
- Zoro # G3757535
- UPC # 4059782097797
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 100.00mm |
Nose Dia. | 59.75mm |
Tool Depth | 51.00mm |
Overall Length | 249.90mm |
Taper Size | HSK100 |
Hole Dia. | 32.00mm |
Shank Dia. | 32.00mm |
Mounting Length | 51.00mm |
Details
Series | ERK |
Taper | HSK100A |
Item | Hydraulic Chuck |
ANSI Number | HSK100AHC32200M |
Shank Type - Machining | Cylindrical |
Standards | DIN 69893 |
Projection | 200.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
For Use With | HSK100 Shank Tools |
Features | Side Axial Adjustment |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, HSK100, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-000BK-0A0)
- FREUD Precision Shim Sets (SS100)
- RAMSET Fastener Pin With Washer, 1 In, PK100 (1508SD)
- STAHLWILLE TOOLS Ball ended hexagon key wrench Size 1, 3 mm L.12 mm x 72 mm (43570130)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Erickson Milling & Drilling Toolholders