Shop All Hydraulic Chucks
Erickson
HYDRAULIC EXPANSION CHUCK HSK100A �=18
Mfr # HSK100AHC18150M
Zoro # G3756713
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper HSK100A
- Series ERK
- Bore Dia. 100.00mm
- ANSI Number HSK100AHC18150M
- Shank Dia. 18.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # HSK100AHC18150M
- Zoro # G3756713
- UPC # 4059782097858
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 100.00mm |
Nose Dia. | 39.56mm |
Shank Dia. | 18.00mm |
Hole Dia. | 18.00mm |
Taper Size | HSK100 |
Tool Depth | 39.00mm |
Overall Length | 199.90mm |
Mounting Length | 39.00mm |
Details
Item | Hydraulic Chuck |
Taper | HSK100A |
Series | ERK |
ANSI Number | HSK100AHC18150M |
Coolant Fed | Coolant Through |
Standards | DIN 69893 |
Shank Type - Machining | Cylindrical |
Projection | 150.00mm |
Balanced to RPM | G 2.5@25000 rpm |
For Use With | HSK100 Shank Tools |
Features | Side Axial Adjustment |
Style | Standard HP Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, HSK100, Shank Dia. 18.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .431"-7/8" 82 Degree Pilotless Countersink (WELCS-36)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 4 3/4 in L (54TL96)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Erickson Milling & Drilling Toolholders