Shop All Hydraulic Chucks
Erickson
HYDRAULIC EXPANSION CHUCK BT50 6 BTB
Mfr # BT50BHC06090M
Zoro # G3579543
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 69.8500mm
- Taper BT50
- Series ERK
- ANSI Number BT50BHC06090M
- Standards JIS B 6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT50BHC06090M
- Zoro # G3579543
- UPC # 4059782117723
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 25.70mm |
Shank Dia. | 6.00mm |
Overall Length | 191.80mm |
Taper Size | BT50 |
Hole Dia. | 6.00mm |
Tool Depth | 27.00mm |
Mounting Length | 27.00mm |
Details
Taper | BT50 |
Item | Hydraulic Chuck |
Series | ERK |
ANSI Number | BT50BHC06090M |
Standards | JIS B 6339 |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Projection | 90.00mm |
Balanced to RPM | G 6.3@15000 rpm |
Style | High Performance Line |
For Use With | BT50 Shank Tools |
Features | Side Axial Adjustment |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 6.00mm, BT50, Shank Dia. 6.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Secunorm 380, Level 4 Knife, Automatic Retracting 6 1/2 in L (380001.02)
- REMCO Small Scoop, 5Wx6L, MD Red (6400MD4)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D626)
- NUMAX SFL618 Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Stapler an (SFL618)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Hydraulic Chucks