Shop All Hydraulic Chucks
Erickson
HYDRAULIC EXPANSION CHUCK BT50 25 BTB
Mfr # BT50BHC25115M
Zoro # G3581339
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 69.8500mm
- Taper BT50
- Series Cat50 ShrinkFit
- Nose Dia. 49.60mm
- ANSI Number BT50BHC25115M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT50BHC25115M
- Zoro # G3581339
- UPC # 4059782117488
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 49.60mm |
Shank Dia. | 25.00mm |
Tool Depth | 46.00mm |
Overall Length | 216.80mm |
Hole Dia. | 25.00mm |
Taper Size | BT50 |
Mounting Length | 46.00mm |
Details
Item | Hydraulic Chuck |
Taper | BT50 |
Series | Cat50 ShrinkFit |
ANSI Number | BT50BHC25115M |
Coolant Fed | Coolant Through |
Standards | JIS B 6339 |
Projection | 115.00mm |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 6.3@15000 rpm |
Features | Side Axial Adjustment |
For Use With | BT50 Shank Tools |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 25.00mm, BT50, Shank Dia. 25.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set with Tool Roll (81918)
- METABO Angle Grinder, Type 27, 5.7 lb (WEV 15-150 HT)
- TUNGALOY Tf Flo-Lock Insert FLT-2L GP50C, PK10 (2416553)
- PETZL Petzl CARITOOL Tool Holder Small (P042AA00)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Erickson Milling & Drilling Toolholders