Shop All Hydraulic Chucks
Erickson
HYDRAULIC EXPANSION CHUCK BT50 20 BTB
Mfr # BT50BHC20105M
Zoro # G3580611
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper BT50
- Bore Dia. 69.8500mm
- Series Cat50 ShrinkFit
- ANSI Number BT50BHC20105M
- Nose Dia. 41.54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT50BHC20105M
- Zoro # G3580611
- UPC # 4059782117518
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 41.54mm |
Taper Size | BT50 |
Hole Dia. | 20.00mm |
Shank Dia. | 20.00mm |
Tool Depth | 41.00mm |
Overall Length | 41.00mm |
Mounting Length | 41.00mm |
Details
Taper | BT50 |
Series | Cat50 ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | BT50BHC20105M |
Balanced to RPM | G 6.3@15000 rpm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Projection | 105.00mm |
Standards | JIS B 6339 |
Features | Side Axial Adjustment |
Style | High Performance Line |
For Use With | BT50 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, BT50, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Wire Terminal Tool (56500)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (20550414R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1-12 UNJF (MS33649-11R)
- DRILL AMERICA 13/64" HSS Taper Length Drill Bit (DWDTL13/64)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- Erickson Hydraulic Chucks