Shop All Hydraulic Chucks
Erickson
HYDRAULIC EXPANSION CHUCK BT50 12 BTB
Mfr # BT50BHC12100M
Zoro # G3580219
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 69.8500mm
- Taper BT50
- Series Cat50 ShrinkFit
- ANSI Number BT50BHC12100M
- Nose Dia. 31.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT50BHC12100M
- Zoro # G3580219
- UPC # 4059782117631
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 31.60mm |
Overall Length | 201.80mm |
Shank Dia. | 12.00mm |
Hole Dia. | 12.00mm |
Taper Size | BT50 |
Tool Depth | 36.00mm |
Mounting Length | 36.00mm |
Details
Taper | BT50 |
Series | Cat50 ShrinkFit |
Item | Hydraulic Chuck |
ANSI Number | BT50BHC12100M |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Projection | 100.00mm |
Standards | JIS B 6339 |
Balanced to RPM | G 6.3@15000 rpm |
Features | Side Axial Adjustment |
For Use With | BT50 Shank Tools |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.00mm, BT50, Shank Dia. 12.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- ZORO SELECT Alloy Steel Taper Tap, 10-24 (CCT1060-42)
- WESTWARD Drain Cleaning Cable, 1-5/8 x 26 in, Steel (49U742)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030MD)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Hydraulic Chucks