Shop All Hydraulic Chucks
Erickson
HYDRAULIC EXPANSION CHUCK BT40 25 BTB
Mfr # BT40BHC25115M
Zoro # G3579911
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 44.4500mm
- Taper BT40
- Series Cat50 ShrinkFit
- ANSI Number BT40BHC25115M
- Nose Dia. 49.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40BHC25115M
- Zoro # G3579911
- UPC # 4059782117785
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 49.90mm |
Overall Length | 180.40mm |
Hole Dia. | 25.00mm |
Tool Depth | 46.00mm |
Shank Dia. | 25.00mm |
Taper Size | BT40 |
Mounting Length | 46.00mm |
Details
Item | Hydraulic Chuck |
Taper | BT40 |
Series | Cat50 ShrinkFit |
ANSI Number | BT40BHC25115M |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Projection | 115.00mm |
Balanced to RPM | G 2.5@25000 rpm |
Shank Type - Machining | Cylindrical |
Features | Side Axial Adjustment |
Style | High Performance Line |
For Use With | BT40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 25.00mm, BT40, Shank Dia. 25.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Auto Start Pilot for DG Holesaw, 2-5/8in. (DGAPC)
- MILWAUKEE TOOL Selfeed Bit 1-3/4" (48-25-1752)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79647CLB113505)
- ZORO SELECT BSP Repair Kit, 7/8-14, PK4 (88336)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Erickson Milling & Drilling Toolholders