Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 75HC160M
Zoro # G8345610
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Non-Coolant Through
- Standards DIN 6499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 75HC160M
- Zoro # G8345610
- Country of Origin Switzerland
- Category Hydraulic Chucks
Details
Coolant Fed | Non-Coolant Through |
Standards | DIN 6499 |
Item | Hydraulic Chuck |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Pro-Series 8" Inside Caliper (4901-0071)
- MAKITA Cordless, Miter Saw Kit Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06PT/WST06)
- BETA Parallel Bench Vice, 125mm (015990125)
- METALPRO Round Punch/Die Set (MP8010)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- Erickson Hydraulic Chucks