Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 75HC060M
Zoro # G8344938
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking To Prevent Tap Clearance
- Bore Diameter 0.2362 in
- Clamping Length 1.417 in
- Shank Diameter 3/4 in
- Gage Length 0.1569 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 75HC060M
- Zoro # G8344938
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Bore Diameter | 0.2362 in |
Clamping Length | 1.417 in |
Shank Diameter | 3/4 in |
Gage Length | 0.1569 in |
Body Diameter | 0.9843 in |
Shank Length | 1.968 in |
Details
Features | Locking To Prevent Tap Clearance |
Item | Hydraulic Chuck |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4290)
- GENERAL TOOLS PUNCH ARCH 1/2" (GN1271E)
- MAYHEW PUNCH HOLLOW 5/8" (MY50509)
- BIG HORN 12-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19588)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Erickson Milling & Drilling Toolholders