Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 75HC0562
Zoro # G8345735
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.7400 in
- Features Change Worn Taps In Seconds
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 75HC0562
- Zoro # G8345735
- UPC # 4059782150614
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Overall Length | 2.7400 in |
Details
Features | Change Worn Taps In Seconds |
Standards | ANSI |
Item | Hydraulic Chuck |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Tap Wrench, 5/32 to 1/2 In (2CYU2)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 12 (LU88R012)
- MAKITA Metric Drill and Screw Bit Set, 75pc (B-49373)
- CRESCENT NICHOLSON Metal Ferruled File Handle, Length 3 3/4 in, Dia 15/16 in, Wood (21520N)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Erickson Hydraulic Chucks