Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 75HC050M
Zoro # G8345254
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TIR Max. 0.0001
- Coolant Fed Coolant Through
- Overall Length 36.00mm
- Features Precision Ground And Polished, Heat Treated, No Collet Nut Needed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 75HC050M
- Zoro # G8345254
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Overall Length | 36.00mm |
Details
TIR Max. | 0.0001 |
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Features | Precision Ground And Polished, Heat Treated, No Collet Nut Needed |
Description
Hydraulic Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS C-Clam, Copper Screw, 3" capacity, Drop-Forged (JHWCC-403C)
- DEWALT 4.7 Amp Electric Drywall Sander (DWE7800)
- WILLIAMS MILL FILE ERGO 6IN SECOND CUT (BAH11430622)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Hydraulic Chucks