Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 32MHC160M
Zoro # G8345647
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN 6499
- Taper Size CVKV50
- Shank Type - Machining Straight
- Coolant Fed Coolant Through
- Features Grip 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 32MHC160M
- Zoro # G8345647
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | CVKV50 |
Details
Standards | DIN 6499 |
Shank Type - Machining | Straight |
Coolant Fed | Coolant Through |
Item | Hydraulic Chuck |
Features | Grip 2:1 |
Projection | 2-3/4 in |
Description
Hydraulic Chuck, Shank Type - Machining Straight, CVKV50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301759)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X25)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Hydraulic Chucks