Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 32MHC090M
Zoro # G8344956
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Shank Type - Machining Straight
- Taper Size CVKV50
- Features Grip 2:1
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 32MHC090M
- Zoro # G8344956
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | CVKV50 |
Details
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Features | Grip 2:1 |
Projection | 4 in |
Standards | DIN 6499 |
Description
Hydraulic Chuck, Shank Type - Machining Straight, CVKV50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-13)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Steel (K0116.4121)
- VAUGHAN 512 Mini Pry Bar (222)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Erickson Milling & Drilling Toolholders