Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 32HCM1000
Zoro # G8345656
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DIN 6499
- Shank Type - Machining Straight
- Features Grip 2:1
- Coolant Fed Coolant Through
- Projection 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 32HCM1000
- Zoro # G8345656
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | CVKV50 |
Details
Standards | DIN 6499 |
Shank Type - Machining | Straight |
Features | Grip 2:1 |
Coolant Fed | Coolant Through |
Item | Hydraulic Chuck |
Projection | 2-1/2 in |
Description
Hydraulic Chuck, Shank Type - Machining Straight, CVKV50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- SUPERCUT 62-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (477603)
- WELLER Crescent 12 Point SAE Combination Wrench Set 10.8 in. L 6 pk (CCWS0-05)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer Kit (PCC790LA)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Hydraulic Chucks