Shop All Hydraulic Chucks
Erickson
Hydraulic Chuck Sleeve
Mfr # 20MHC070M
Zoro # G8345936
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Straight
- Projection 150.00mm
- Standards DIN 6499
- Coolant Fed Coolant Through
- Features Grip 2:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 20MHC070M
- Zoro # G8345936
- Country of Origin Switzerland
- Category Hydraulic Chucks
Dimensions
Taper Size | BTKV50 |
Details
Shank Type - Machining | Straight |
Item | Hydraulic Chuck |
Projection | 150.00mm |
Standards | DIN 6499 |
Coolant Fed | Coolant Through |
Features | Grip 2:1 |
Description
Hydraulic Chuck, Shank Type - Machining Straight, BTKV50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points (J4712MN)
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- MAKITA 18V LXT® 2" Brad Nailer, 18 Gauge (XNB01Z)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- Erickson Hydraulic Chucks